CCMR8
Littelfuse Fuses, CCMR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CCMR8

Littelfuse Fuses, CCMR Series
In stock
Item Number
CCMR8
MFG Item Number
CCMR8
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, CCMR Series
Item #
CCMR8
Fuse, 8A, 600VAC/250VDC, CC, Time

CCMR Series Information

  • Time Delay Fuses
  • Extremely Current Limiting
  • 200 kA Interrupting Rating
  • Ratings up to 60 Amps
The CCMR series is ideal for space saving protection of motors up to 40 hp. It was designed specifically to withstand sustained starting currents of small motors. The CCMR 60 fuse is the smallest 60 A fuse available rated at 600 V. Compared to other UL Listed fuses, Class CC fuses are the most current‑limiting, rating for rating.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CCMR8
Item Number CCMR8
Manufacturer Littelfuse
Product Series CCMR
Family Series Littelfuse Fuses, CCMR Series
Current Rating 8 A
Voltage (AC) 600 V
Voltage (DC) 250 V
Characteristic Time Delay
Interrupt Rating 200 kA @ 600 V
Package Type Cartridge
Trip Indicator No
Alarm Contact No
Diameter (mm) 10.3 mm
Body Length (mm) 38.1 mm
Diameter (in) 0.41 "
Body Length (in) 1.5 "
Approvals CSA, UL
RoHS No
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved