IDSR30
Littelfuse Fuses, IDSR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IDSR30

Littelfuse Fuses, IDSR Series
In stock
Item Number
IDSR30
MFG Item Number
IDSR30
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, IDSR Series
Item #
IDSR30
Fuse, 30A, 600VAC/DC, RK5, Time

IDSR Series Information


Specifications

Specifications
Manufacturer Part Number IDSR30
Item Number IDSR30
Manufacturer Littelfuse
Product Series IDSR
Family Series Littelfuse Fuses, IDSR Series
Current Rating 30 A
Voltage (AC) 600 VAC
Voltage (DC) 600 VDC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 300 kA @ 600 V
Trip Indicator Yes
Alarm Contact No
Diameter (mm) 20.6 mm
Body Length (mm) 127 mm
Diameter (in) 0.81 "
Body Length (in) 5 "
Approvals CSA, UL
RoHS No
Net Weight 0.17 lbs
Gross Weight 0.17 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved