JTD45
Littelfuse Fuses, JTD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

JTD45

Littelfuse Fuses, JTD Series
In stock
Item Number
JTD45
MFG Item Number
JTD45
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, JTD Series
Item #
JTD45
Fuse, 45A, 600VAC, J, Time Delay

JTD Series Information

  • Time Delay Fuses
  • Current Limiting
  • Ratings up to 600 Amps
  • Indication Version Available
The Littelfuse POWR‑PRO JTD Class J fuse provides maximum protection in a compact package.The compact Class J package was designed specifically for circuits where space is at a premium. The current limiting time delay JTD offers a patented true dual‑element design that is ideal for use in circuits with high inrush currents.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number JTD45
Item Number JTD45
Manufacturer Littelfuse
Product Series JTD
Family Series Littelfuse Fuses, JTD Series
Current Rating 45 A
Voltage (AC) 600 VAC
Voltage (DC) 300 VDC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 300 kA @ 600 V
Trip Indicator No
Alarm Contact No
Diameter (mm) 27 mm
Body Length (mm) 60.3 mm
Diameter (in) 1.06 "
Body Length (in) 2.36 "
Approvals CSA, UL
RoHS No
Net Weight 0.185 lbs
Gross Weight 0.185 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved