KLDR2
Littelfuse Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KLDR2

Littelfuse Fuses
In stock
Item Number
KLDR2
MFG Item Number
KLDR2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
KLDR2
Fuse, 2A, 600VAC/300VDC, CC, Time

Series Information

Specifications

Specifications
Manufacturer Part Number KLDR2
Item Number KLDR2
Manufacturer Littelfuse
Family Series Littelfuse Fuses
Current Rating 2 A
Voltage (AC) 600 V
Voltage (DC) 300 V
Class CC
Characteristic Time Delay
Interrupt Rating 200 kA @ 600 V
Package Type Cartridge
Trip Indicator No
Alarm Contact No
Diameter (mm) 10.3 mm
Body Length (mm) 38.1 mm
Diameter (in) 0.41 "
Body Length (in) 1.5 "
Approvals CE, CSA, UL
RoHS No
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved