KLDR4
Littelfuse Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KLDR4

Littelfuse Fuses
In stock
Item Number
KLDR4
MFG Item Number
KLDR4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
KLDR4
Fuse, 4A, 600VAC/300VDC, CC, Time

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KLDR4
Item Number KLDR4
Manufacturer Littelfuse
Family Series Littelfuse Fuses
Current Rating 4 A
Voltage (AC) 600 V
Voltage (DC) 300 V
Class CC
Characteristic Time Delay
Interrupt Rating 200 kA @ 600 V
Package Type Cartridge
Trip Indicator No
Alarm Contact No
Diameter (mm) 10.3 mm
Body Length (mm) 38.1 mm
Diameter (in) 0.41 "
Body Length (in) 1.5 "
Approvals CE, CSA, UL
RoHS No
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved