KLK10
Littelfuse Fuses, KLK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KLK10

Littelfuse Fuses, KLK Series
In stock
Item Number
KLK10
MFG Item Number
KLK10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, KLK Series
Item #
KLK10
Fuse, 10A, 600VAC/500VDC, M, Fast

KLK Series Information

  • Fast‑Acting Fuses
  • 50kA; 100kA Interrupting Ratings
  • Ratings up to 9 Amps
  • 600VAC; 500VDC Voltage Ratings
  • UL, CSA Approvals
Littlefuse's Fast‑Acting, High‑Interrupting Capacity, Current‑Limiting
Type Fuse. Especially suited for control circuits, street
lighting, H.I.D. lighting, computers, and other applications
without high in‑rush currents.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KLK10
Item Number KLK10
Manufacturer Littelfuse
Product Series KLK
Family Series Littelfuse Fuses, KLK Series
Current Rating 10 A
Voltage (AC) 600 VAC
Voltage (DC) 500 VDC
Characteristic Fast Acting
Package Type Cartridge
Interrupt Rating 100 kA @ 600 V
Trip Indicator No
Alarm Contact No
Length (mm) 38 mm
Net Weight 0.015 lbs
Diameter (mm) 10 mm
Diameter (in) 0.406 "
Approvals CSA, QPL, UL
RoHS Yes
Length (In) 1.5 "
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved