KLSR25
Littelfuse Fuses, KLSR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KLSR25

Littelfuse Fuses, KLSR Series
In stock
Item Number
KLSR25
MFG Item Number
KLSR25
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, KLSR Series
Item #
KLSR25
Fuse, 25A, 600VAC/250VDC, RK1, Fast

KLSR Series Information

  • Voltage Rating of 600V AC
  • Extremely Current Limiting
  • 200KA AC Interrupting Rating
  • Fast Acting
KLSR series RK1 fuses were the earliest type of current‑limiting fuse developed. Their single‑element, silver link design enables them to provide fast‑acting overload and short‑circuit protection. When used to protect inductive loads such as motors, solenoids, and transformers, KLSR series fuses must be greatly oversized to prevent opening the fuses on harmless inrush currents. In such applications, KLSR series fuses may only provide short‑circuit protection.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KLSR25
Item Number KLSR25
Manufacturer Littelfuse
Product Series KLSR
Family Series Littelfuse Fuses, KLSR Series
Current Rating 25 A
Voltage (AC) 600 VAC
Voltage (DC) 250 VDC
Characteristic Fast Acting
Package Type Cartridge
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contact No
Approvals CSA, UL
RoHS No
Net Weight 0.145 lbs
Gross Weight 0.145 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved