L50S15
Littelfuse Fuses, L50S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

L50S15

Littelfuse Fuses, L50S Series
In stock
Item Number
L50S15
MFG Item Number
L50S15
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, L50S Series
Item #
L50S15
Fuse, 15A, 500VAC/450VDC, Semi

L50S Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number L50S15
Item Number L50S15
Manufacturer Littelfuse
Product Series L50S
Family Series Littelfuse Fuses, L50S Series
Current Rating 15 A
Voltage (AC) 500 VAC
Voltage (DC) 450 VDC
Characteristic Very Fast Acting
Interrupt Rating 200 kA @ 500 VAC
Package Type Cartridge
Trip Indicator No
Alarm Contact No
Diameter 0.56 "
Body Length 2 "
Approvals CSA, UL
RoHS No
Net Weight 0.055 lbs
Gross Weight 0.055 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved