LFH25030-2S
Littelfuse Fuseblocks & Holders, LFH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LFH25030-2S

Littelfuse Fuseblocks & Holders, LFH Series
In stock
Item Number
LFH25030-2S
MFG Item Number
LFH25030-2S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, LFH Series
Item #
LFH25030-2S
250V CLASS H BLOCK 30A 2 POLE

LFH Series Information

  • Universal Mounting Holes for easy Replacement
  • Indication Offered on most 250V and 600V Versions
  • Only One Hand is Required to Release from DIN Rail
  • Reinforced Fuse Clips
The new Littelfuse Class H blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LFH25030-2S
Item Number LFH25030-2S
Manufacturer Littelfuse
Product Series LFH
Family Series Littelfuse Fuseblocks & Holders, LFH Series
Max Current 30 A
Voltage 250 V
Poles 2
Fuse Class H
Connection Type Screw Terminal
Mounting Type DIN Rail, Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced Yes
Enclosed No
Touch Safe No
Water Resistant No
Approvals CSA, UL
RoHS Yes
Net Weight 0.21 lbs
Gross Weight 0.24 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved