LFH25100-3CID
Littelfuse Fuseblocks & Holders, LFH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LFH25100-3CID

Littelfuse Fuseblocks & Holders, LFH Series
In stock
Item Number
LFH25100-3CID
MFG Item Number
LFH25100-3CID
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, LFH Series
Item #
LFH25100-3CID
250V CLASS H BLOCK 100A 3 POLE

LFH Series Information

  • Universal Mounting Holes for easy Replacement
  • Indication Offered on most 250V and 600V Versions
  • Only One Hand is Required to Release from DIN Rail
  • Reinforced Fuse Clips
The new Littelfuse Class H blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted.

Specifications

Specifications
Manufacturer Part Number LFH25100-3CID
Item Number LFH25100-3CID
Manufacturer Littelfuse
Product Series LFH
Family Series Littelfuse Fuseblocks & Holders, LFH Series
Max Current 100 A
Voltage 250 V
Poles 3
Fuse Class H
Connection Type Box Lug
Mounting Type Panel Mount
Composition Thermoplastic
Trip Indicator Yes
Reinforced Yes
Enclosed No
Touch Safe No
Water Resistant No
Approvals CSA, UL
RoHS Yes
Net Weight 2.25 lbs
Gross Weight 2.385 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved