LLSRK40
Littelfuse Fuses, LLSRK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LLSRK40

Littelfuse Fuses, LLSRK Series
In stock
Item Number
LLSRK40
MFG Item Number
LLSRK40
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, LLSRK Series
Item #
LLSRK40
Fuse, 40 Amps, 600/300 VAC/DC

LLSRK Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LLSRK40
Item Number LLSRK40
Manufacturer Littelfuse
Product Series LLSRK
Family Series Littelfuse Fuses, LLSRK Series
Current Rating 40 A
Voltage (AC) 600 VAC
Voltage (DC) 300 VDC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 300 kA @ 600 V
Trip Indicator No
Alarm Contact No
Diameter (mm) 27 mm
Body Length (mm) 139.7 mm
Diameter (in) 1.06 "
Body Length (in) 5.5 "
Approvals CSA, UL
RoHS No
Net Weight 0.34 lbs
Gross Weight 0.34 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved