SMOV25S151NP
Littelfuse Metal Oxide Varistors, SMOV25S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SMOV25S151NP

Littelfuse Metal Oxide Varistors, SMOV25S Series
In stock
Item Number
SMOV25S151NP
MFG Item Number
SMOV25S151NP
Series
SMOV25S151NP is available to buy in increments of 160
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Metal Oxide Varistors, SMOV25S Series
Item #
SMOV25S151NP
Thermally Protected Varistor Smov25S

SMOV25S Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SMOV25S151NP
Item Number SMOV25S151NP
Manufacturer Littelfuse
Product Series SMOV25S
Family Series Littelfuse Metal Oxide Varistors, SMOV25S Series
Max Applied Voltage RMS 150 Vrms
Max Applied Voltage DC 200 VDC
Energy (Joules) 220 J
Max Clamping Volts 390 V
Peak Current 20,000 A
Approvals UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved