SMOV25S511NP
Littelfuse Metal Oxide Varistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SMOV25S511NP

Littelfuse Metal Oxide Varistors
In stock
Item Number
SMOV25S511NP
MFG Item Number
SMOV25S511NP
SMOV25S511NP is available to buy in increments of 160
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Metal Oxide Varistors, Series
Item #
SMOV25S511NP
Thermally Protected Varistor Smov25S

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SMOV25S511NP
Item Number SMOV25S511NP
Manufacturer Littelfuse
Family Series Littelfuse Metal Oxide Varistors
Max Applied Voltage RMS 510 Vrms
Max Applied Voltage DC 670 VDC
Energy (Joules) 520 J
Max Clamping Volts 1,335 V
Peak Current 20,000 A
Approvals UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved