SMOV34S251MP
Littelfuse Metal Oxide Varistors, SMOV34S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SMOV34S251MP

Littelfuse Metal Oxide Varistors, SMOV34S Series
In stock
Item Number
SMOV34S251MP
MFG Item Number
SMOV34S251MP
Series
SMOV34S251MP is available to buy in increments of 120
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Metal Oxide Varistors, SMOV34S Series
Item #
SMOV34S251MP
Thermally Protected Varistor Smov34S

SMOV34S Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SMOV34S251MP
Item Number SMOV34S251MP
Manufacturer Littelfuse
Product Series SMOV34S
Family Series Littelfuse Metal Oxide Varistors, SMOV34S Series
Max Applied Voltage RMS 250 Vrms
Max Applied Voltage DC 320 VDC
Energy (Joules) 490 J
Max Clamping Volts 650 V
Peak Current 40,000 A
Approvals UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved