SMOV34S511MP
Littelfuse Metal Oxide Varistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SMOV34S511MP

Littelfuse Metal Oxide Varistors
In stock
Item Number
SMOV34S511MP
MFG Item Number
SMOV34S511MP
SMOV34S511MP is available to buy in increments of 120
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Metal Oxide Varistors, Series
Item #
SMOV34S511MP
Thermally Protected Varistor Smov34S

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SMOV34S511MP
Item Number SMOV34S511MP
Manufacturer Littelfuse
Family Series Littelfuse Metal Oxide Varistors
Max Applied Voltage RMS 510 Vrms
Max Applied Voltage DC 675 VDC
Energy (Joules) 960 J
Max Clamping Volts 1,350 V
Peak Current 40,000 A
Approvals UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved