The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TMOV25SP200E
Littelfuse Metal Oxide Varistors, TMOV25S Series
MFG Item Number
TMOV25SP200E
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Metal Oxide Varistors, TMOV25S Series
Tmov Varistor Pb Free 25S
TMOV25S Series Information
Patented Integrated Thermal Protection Device Wave Solderable Low Leakage Standard Lead Form and Spacing Option RoHS Compliant The Littelfuse TMOV24S series was designed to address this condition in a single integrated package. The TMOV25S series incorporates a patented integrated thermally responsive element within the body of the device which will open‑circuit the varistor in case of overheating due to the abnormal over voltage events.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
TMOV25SP200E
Item Number
TMOV25SP200E
Manufacturer
Littelfuse
Product Series
TMOV25S
Family Series
Littelfuse Metal Oxide Varistors, TMOV25S Series
Max Applied Voltage RMS
200 Vrms
Max Applied Voltage DC
225 VDC
Energy (Joules)
270 J
Max Clamping Volts
530 V
Peak Current
20,000 A
Approvals
UL
RoHS
Yes
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved