TMOV34S111MPX2696
Littelfuse Metal Oxide Varistors, TMOV34S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TMOV34S111MPX2696

Littelfuse Metal Oxide Varistors, TMOV34S Series
In stock
Item Number
TMOV34S111MPX2696
MFG Item Number
TMOV34S111MPX2696
Series
TMOV34S111MPX2696 is available to buy in increments of 180
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Metal Oxide Varistors, TMOV34S Series
Item #
TMOV34S111MPX2696
Thermally Protected Varistor 34MM

TMOV34S Series Information

  • US Patent for Thermally Protected MOV
  • High Peak Current Rating
  • Alternative Design Available with 2 Leads only
  • RoHS Compliant
The Littelfuse TMOV34S thermally protected varistor series consists of a 34mm square format varistor element with an integral thermally activated element. This element is designed to open in the event of overheating due to abnormal overvoltage, limited current conditions. Certain TMOV34S devices are offered with a monitor lead which may be connected to signaling circuitry to indicate if the MOV has been disconnected from the circuit.

Specifications

Specifications
Manufacturer Part Number TMOV34S111MPX2696
Item Number TMOV34S111MPX2696
Manufacturer Littelfuse
Product Series TMOV34S
Family Series Littelfuse Metal Oxide Varistors, TMOV34S Series
Typical Capacitance (pf) 115 pF
Max Applied Voltage RMS 115 V
Max Applied Voltage DC 150 VDC
Energy (Joules) 235 J
Max Clamping Volts 305 V
Peak Current 40,000 A
Approvals UR
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved