TMOV34S301MPX2696
Littelfuse Metal Oxide Varistors, TMOV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TMOV34S301MPX2696

Littelfuse Metal Oxide Varistors, TMOV Series
In stock
Item Number
TMOV34S301MPX2696
MFG Item Number
TMOV34S301MPX2696
Series
TMOV34S301MPX2696 is available to buy in increments of 180
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Metal Oxide Varistors, TMOV Series
Item #
TMOV34S301MPX2696
Thermally Protected Varistor 34Mm

TMOV Series Information

Specifications

Specifications
Manufacturer Part Number TMOV34S301MPX2696
Item Number TMOV34S301MPX2696
Manufacturer Littelfuse
Product Series TMOV
Family Series Littelfuse Metal Oxide Varistors, TMOV Series
Typical Capacitance (pf) 405 pF
Max Applied Voltage RMS 300 V
Max Applied Voltage DC 400 VDC
Energy (Joules) 590 J
Max Clamping Volts 780 V
Peak Current 40,000 A
Approvals UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved