TMOV34S751MPX2696
Littelfuse Metal Oxide Varistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TMOV34S751MPX2696

Littelfuse Metal Oxide Varistors
In stock
Item Number
TMOV34S751MPX2696
MFG Item Number
TMOV34S751MPX2696
TMOV34S751MPX2696 is available to buy in increments of 180
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Metal Oxide Varistors, Series
Item #
TMOV34S751MPX2696
Thermally Protected Varistor 34Mm

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TMOV34S751MPX2696
Item Number TMOV34S751MPX2696
Manufacturer Littelfuse
Family Series Littelfuse Metal Oxide Varistors
Typical Capacitance (pf) 1,800 pF
Max Applied Voltage RMS 750 V
Max Applied Voltage DC 970 VDC
Energy (Joules) 1,200 J
Max Clamping Volts 2,000 V
Peak Current 40,000 A
Approvals UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved