V0402MHS03NR
Littelfuse Metal Oxide Varistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V0402MHS03NR

Littelfuse Metal Oxide Varistors
In stock
Item Number
V0402MHS03NR
MFG Item Number
V0402MHS03NR
V0402MHS03NR is available to buy in increments of 10000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Metal Oxide Varistors, Series
Item #
V0402MHS03NR
Mlv Varistor 3Pf 0402 Mhs Series Std

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number V0402MHS03NR
Item Number V0402MHS03NR
Manufacturer Littelfuse
Family Series Littelfuse Metal Oxide Varistors
Typical Capacitance (pf) 2 pF
Max Applied Voltage RMS 135 V
Max Clamping Volts 300 V
Peak Current 0.5 A
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved