V0402MHS22NR
Littelfuse Metal Oxide Varistors, MHS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V0402MHS22NR

Littelfuse Metal Oxide Varistors, MHS Series
In stock
Item Number
V0402MHS22NR
MFG Item Number
V0402MHS22NR
Series
This item cannot be canceled or returned
V0402MHS22NR is available to buy in increments of 10000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Metal Oxide Varistors, MHS Series
Item #
V0402MHS22NR
Mlv Varistor 22Pf 0402 Mhs Series

MHS Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number V0402MHS22NR
Item Number V0402MHS22NR
Manufacturer Littelfuse
Product Series MHS
Family Series Littelfuse Metal Oxide Varistors, MHS Series
Typical Capacitance (pf) 29 pF
Max Applied Voltage RMS 30 V
Max Clamping Volts 125 V
Peak Current 0.5 A
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved