V100MA4S
Littelfuse Metal Oxide Varistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V100MA4S

Littelfuse Metal Oxide Varistors
In stock
Item Number
V100MA4S
MFG Item Number
V100MA4S
V100MA4S is available to buy in increments of 1500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Metal Oxide Varistors, Series
Item #
V100MA4S
Axial Varistor 3Mm Rohs / Lead Free

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number V100MA4S
Item Number V100MA4S
Manufacturer Littelfuse
Family Series Littelfuse Metal Oxide Varistors
Typical Capacitance (pf) 100 pF
Max Applied Voltage RMS 60 V
Max Applied Voltage DC 81 V
Energy (Joules) 0.42 J
Max Clamping Volts 200 V
Peak Current 40 A
Marking on Part 102
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved