V571DB40
Littelfuse Metal Oxide Varistors, DB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V571DB40

Littelfuse Metal Oxide Varistors, DB Series
In stock
Item Number
V571DB40
MFG Item Number
V571DB40
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Metal Oxide Varistors, DB Series
Item #
V571DB40
DB Varistor 40MM

DB Series Information

  • High Energy Absorption Capability
  • Wide Operating Voltage Range
  • Screw Terminals, Quick Connect Push‑On Connectors
  • Case Design Provides Complete Electrical Isolation for Disc Subassembly
  • RoHS Compliant
The DA and DB series transient surge suppressors are heavy‑duty metal oxide varistors designed to provide surge protection for motor controls and power supplies used in oil‑drilling, mining, transportation equipment. Bothe the DA and DB series feature improved creep and strike distance capability to minimize breakdown along the package surface design that provides complete electrical isolation of the disc subassembly.

Videos

Specifications

Specifications
Manufacturer Part Number V571DB40
Item Number V571DB40
Manufacturer Littelfuse
Product Series DB
Family Series Littelfuse Metal Oxide Varistors, DB Series
Typical Capacitance (pf) 0.0000000022 pF
Max Applied Voltage RMS 575 V
Max Applied Voltage DC 730 VDC
Min Varistor Peak Volts 805 V
Max Varistor Peak Volts 1,000 V
Energy (Joules) 770 J
Max Clamping Volts 1,480 V
Peak Current 40,000 A
Phase Single
Approvals UR
RoHS Yes
Net Weight 0.21 lbs
Gross Weight 0.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved