11B50000380
Lovato Contactors, B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11B50000380

Lovato Contactors, B Series
In stock
Item Number
11B50000380
MFG Item Number
11B50000380
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, B Series
Item #
11B50000380
Contactor, 3-P B500.00 380/415V

B Series Information

  • Coil Operates Indifferently on AC or DC Supply Voltage
  • Three Frame sizes offering 11 different Contactors
  • Coil Removable without Disconnecting Power Wiring
  • Red Indicator when Contactor is energized
  • Unique Right Angle Magnet Design
  • Screw Termination

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11B50000380
Item Number 11B50000380
Manufacturer Lovato
Product Series B
Family Series Lovato Contactors, B Series
Nominal Coil Voltage 380 VAC
Coil Voltage 380 VAC
Coil Type Magnetic
Poles 3NO
Termination Screw
General Purpose (AC1) 500-700 A
UL Motor Switching (AC3) 520 A
Max HP 200/208V 3PH 150 hp
Max HP 230/240V 3PH 200 hp
Max HP 460/480V 3PH 400 hp
Max HP 575/600V 3PH 450 hp
Net Weight 40.7856 lbs
Gross Weight 40.7856 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved