11BF1100012060
Lovato Contactors, BF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11BF1100012060

Lovato Contactors, BF Series
In stock
Item Number
11BF1100012060
MFG Item Number
11BF1100012060
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, BF Series
Item #
11BF1100012060
Contactor, 3-P N/O, 120VAC Coil,

BF Series Information

  • Low Consumption Version for Control Relays
  • Highly Conductive Auxiliary Contacts
  • Types for Photovoltaic Applications
  • Distinct Contact Status Indication
  • AC or DC Auxiliary Supply
  • Mechanical Interlock

Videos

Specifications

Specifications
Manufacturer Part Number 11BF1100012060
Item Number 11BF1100012060
Manufacturer Lovato
Product Series BF
Family Series Lovato Contactors, BF Series
Nominal Coil Voltage 120 VAC
Coil Voltage 110 VAC
Coil Type Magnetic
Poles 3NO
Termination Screw
General Purpose (AC1) 80-125 A
UL Motor Switching (AC3) 110 A
Max HP 200/208V 3PH 30 hp
Max HP 230/240V 3PH 40 hp
Max HP 460/480V 3PH 75 hp
Max HP 575/600V 3PH 100 hp
Net Weight 2.9939 lbs
Gross Weight 2.9939 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved