The store will not work correctly when cookies are disabled.
11BG0031A46060
Lovato Control Relays, BG Series
In stock
Item Number
11BG0031A46060
MFG Item Number
11BG0031A46060
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Control Relays, BG Series
Control Relay, 4-P 3NO/1NC, 460VAC,
- AC and DC versions of the same Size
- Distinct Contact Status Indication
- Low Consumption DC version
- AC or DC Auxiliary Supply
- Mechanical Interlock
- Quick Connect
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
11BG0031A46060 |
Item Number |
11BG0031A46060 |
Manufacturer |
Lovato |
Product Series |
BG |
Family Series |
Lovato Control Relays, BG Series |
Nominal Coil Voltage |
480 VAC |
Coil Voltage |
460 VAC |
Number of Poles |
4 |
Contact Configuration |
3NO, 1NC |
Thermal Current (A) |
10 A |
Termination |
Clamp Screw |
Mounting |
DIN Rail, Panel |
Approvals |
UL |
Net Weight |
0.3924 lbs |
Gross Weight |
0.3924 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved