11BGF0031D024
Lovato Control Relays, BG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11BGF0031D024

Lovato Control Relays, BG Series
In stock
Item Number
11BGF0031D024
MFG Item Number
11BGF0031D024
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Control Relays, BG Series
Item #
11BGF0031D024
Control Relay, 4-P 3NO/1NC, 24VDC,

BG Series Information

  • AC and DC versions of the same Size
  • Distinct Contact Status Indication
  • Low Consumption DC version
  • AC or DC Auxiliary Supply
  • Mechanical Interlock
  • Quick Connect

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11BGF0031D024
Item Number 11BGF0031D024
Manufacturer Lovato
Product Series BG
Family Series Lovato Control Relays, BG Series
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Number of Poles 4
Contact Configuration 3NO, 1NC
Thermal Current (A) 10 A
Termination Quick Connect
Mounting DIN Rail, Panel
Approvals UL
Net Weight 0.4938 lbs
Gross Weight 0.4938 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved