11BGR0901A02460
Lovato Contactors, BGR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11BGR0901A02460

Lovato Contactors, BGR Series
In stock
Item Number
11BGR0901A02460
MFG Item Number
11BGR0901A02460
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, BGR Series
Item #
11BGR0901A02460
Reversing Contactor Bgr09.01A 24/60

BGR Series Information

  • Reversing and Changeover Contactor Assemblies
  • Screw Termination, External Mechanical Interlock BGX50 00, Power and Auxiliary Wiring
  • UL Recognized

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11BGR0901A02460
Item Number 11BGR0901A02460
Manufacturer Lovato
Product Series BGR
Family Series Lovato Contactors, BGR Series
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Coil Type Magnetic
Poles 3NO, 3NC
Termination Screw Terminal
Max HP 200/208V 3PH 2 hp
Max HP 230/240V 3PH 3 hp
Max HP 460/480V 3PH 5 hp
Max HP 575/600V 3PH 5 hp
UL Motor Switching (AC3) 9 A
Net Weight 0.8819 lbs
Gross Weight 0.8819 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved