7A114
Lovato Industrial Accessories, 7A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7A114

Lovato Industrial Accessories, 7A Series
In stock
Item Number
7A114
MFG Item Number
7A114
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Industrial Accessories, 7A Series
Item #
7A114
Short Handle A1 X Gx32/40-Gn32/40/63

7A Series Information

  • Operating Handle for GN Switches
  • Black Handle

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7A114
Item Number 7A114
Manufacturer Lovato
Product Series 7A
Family Series Lovato Industrial Accessories, 7A Series
Shaft Size 0.24 "
Padlockable No
Color Gray
Defeatable No
Handle Type Selector Handle
Net Weight 0.025 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved