8LM2TIL103
Lovato Pilot Lights, PLHEAD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8LM2TIL103

Lovato Pilot Lights, PLHEAD Series
In stock
Item Number
8LM2TIL103
MFG Item Number
8LM2TIL103
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, PLHEAD Series
Item #
8LM2TIL103
Green Pilot Light Head

PLHEAD Series Information

  • 22mm Mounting Size
  • Available in Green, Red, Yellow, Blue, or Transparent
  • Many Accessories Available

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8LM2TIL103
Item Number 8LM2TIL103
Manufacturer Lovato
Product Series PLHEAD
Family Series Lovato Pilot Lights, PLHEAD Series
Push-to-Test No
Mounting Size (mm) 22 mm
Lamp Type Incandescent, LED
Lens Shape Flat Round
Lens Color Green
Bezel Style Metal Round
IP Rating IP65
Approvals CCC, cULus, EAC
Comments For use with 8LM2T D, E, F, G, X, Y, Z, L, or M lighting elements and LM2T AU120 mounting adapter
Gross Weight 0.0538 lbs
Net Weight 0.0054 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved