ADXL0250600UL
Lovato Soft Starters, ADXL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ADXL0250600UL

Lovato Soft Starters, ADXL Series
In stock
Item Number
ADXL0250600UL
MFG Item Number
ADXL0250600UL
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Soft Starters, ADXL Series
Item #
ADXL0250600UL
Soft Starter, 250A, 600V, W/ Lug Kit

ADXL Series Information

  • Two‑Phase Control During Motor Starting and Stopping Combined with Torque Control During Operation Reduces Thermal Power Dissipation
  • ADXL Soft Starters Have Integrated Functions to Protect the Motor and the Starter Itself
  • In Conditions Where Motor Operation has Priority Over Motor or Starter Failure, a Starter Input can be Provided to Override all the Protections/Alarm that would Otherwise Prevent Motor Startup

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ADXL0250600UL
Item Number ADXL0250600UL
Manufacturer Lovato
Product Series ADXL
Family Series Lovato Soft Starters, ADXL Series
Nominal Load Voltage 208 V, 240 V, 480 V, 600 V
Control Voltage 208 VAC, 240 VAC, 120 VAC
Nominal Control Voltage 120 VAC, 208 VAC, 240 VAC
Input Range Voltage (AC) 208-600 VAC
Max Current 250 A
Max HP 200/208V 3PH 75 hp
Max HP 230/240V 3PH 100 hp
Max HP 460/480V 3PH 200 hp
Max HP 575/600V 3PH 250 hp
Bypass Yes
Enclosure No
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved