BF0004D024
Lovato Control Relays, BF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BF0004D024

Lovato Control Relays, BF Series
In stock
Item Number
BF0004D024
MFG Item Number
BF0004D024
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Control Relays, BF Series
Item #
BF0004D024
Control Relay, 4-P N/O, 24VDC Coil

BF Series Information

  • AC and DC versions of the same Size
  • Distinct Contact Status Indication
  • Low Consumption DC version
  • AC or DC Auxiliary Supply
  • Mechanical Interlock
  • Quick Connect

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BF0004D024
Item Number BF0004D024
Manufacturer Lovato
Product Series BF
Family Series Lovato Control Relays, BF Series
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Number of Poles 4
Contact Configuration 4NC
Thermal Current (A) 10 A
Termination Clamp Screw
Mounting DIN Rail, Panel
Approvals UL
Net Weight 1.0935 lbs
Gross Weight 1.0935 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved