BF0022A23060
Lovato Control Relays, BF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BF0022A23060

Lovato Control Relays, BF Series
In stock
Item Number
BF0022A23060
MFG Item Number
BF0022A23060
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Control Relays, BF Series
Item #
BF0022A23060
Control Relay, 4-P 2NO/2NC, 230VAC

BF Series Information

  • AC and DC versions of the same Size
  • Distinct Contact Status Indication
  • Low Consumption DC version
  • AC or DC Auxiliary Supply
  • Mechanical Interlock
  • Quick Connect

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BF0022A23060
Item Number BF0022A23060
Manufacturer Lovato
Product Series BF
Family Series Lovato Control Relays, BF Series
Nominal Coil Voltage 240 VAC
Coil Voltage 230 VAC
Number of Poles 4
Contact Configuration 2NO, 2NC
Thermal Current (A) 10 A
Termination Clamp Screw
Mounting DIN Rail, Panel
Approvals UL
Net Weight 0.7716 lbs
Gross Weight 0.7716 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved