BF2510A12060
Lovato Contactors, BF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BF2510A12060

Lovato Contactors, BF Series
In stock
Item Number
BF2510A12060
MFG Item Number
BF2510A12060
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, BF Series
Item #
BF2510A12060
Contactor, 3-P N/O, 120VAC Coil,

BF Series Information

  • Low Consumption Version for Control Relays
  • Highly Conductive Auxiliary Contacts
  • Types for Photovoltaic Applications
  • Distinct Contact Status Indication
  • AC or DC Auxiliary Supply
  • Mechanical Interlock

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BF2510A12060
Item Number BF2510A12060
Manufacturer Lovato
Product Series BF
Family Series Lovato Contactors, BF Series
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contacts 1NO
Termination Screw
General Purpose (AC1) 23-32 A
UL Motor Switching (AC3) 25 A
Max HP 115V 1PH 2 hp
Max HP 230/240V 1PH 3 hp
Max HP 200/208V 3PH 7.5 hp
Max HP 230/240V 3PH 7.5 hp
Max HP 460/480V 3PH 15 hp
Max HP 575/600V 3PH 15 hp
Net Weight 0.7848 lbs
Gross Weight 0.7848 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved