GA025A
Lovato Disconnect Switches, GA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GA025A

Lovato Disconnect Switches, GA Series
In stock
Item Number
GA025A
MFG Item Number
GA025A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, GA Series
Item #
GA025A
Disconnect Switch, 3-P, 25A/600V,

GA Series Information

  • Compact Size
  • Accessory Flexibility
  • Multiple Certifications
These series of disconnect switches come in a multitude of different types, ranging in poles, horsepower and sizes. These disconnect switches also have the availability for various types of add‑ons such as more poles, auxiliary contacts, fuse holders and many more.
  • UL and CSA Certified
  • Mountable poles/add‑on blocks

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GA025A
Item Number GA025A
Manufacturer Lovato
Product Series GA
Family Series Lovato Disconnect Switches, GA Series
Poles 3
Current Rating 25 A
Operator Type Selector
Mounting DIN
UL Class UL508
Max HP 230/240V 3PH 7.5 hp
Max HP 460/480V 3PH 15 hp
Max HP 600V 3PH 20 hp
Max HP 120V 1P 1.5 hp
Max HP 240V 1P 3 hp
Approvals CSA, UL
RoHS No
Net Weight 0.3219 lbs
Gross Weight 0.3219 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved