GAX64B
Lovato Industrial Accessories, GAX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GAX64B

Lovato Industrial Accessories, GAX Series
In stock
Item Number
GAX64B
MFG Item Number
GAX64B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Industrial Accessories, GAX Series
Item #
GAX64B
Selector Handle, Black, N4X/IP65,

GAX Series Information

  • Choice of Handle Fixing: Ring or Screw
  • Available in Red or Black
  • Selector Handle

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GAX64B
Item Number GAX64B
Manufacturer Lovato
Product Series GAX
Family Series Lovato Industrial Accessories, GAX Series
Shaft Size 0.2 "
Padlockable Yes
Defeatable Yes
Handle Type Selector Handle
IP Rating IP65
Net Weight 0.1411 lbs
Gross Weight 0.1411 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved