GMFJ600C03
Lovato Disconnect Switches, GM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GMFJ600C03

Lovato Disconnect Switches, GM Series
In stock
Item Number
GMFJ600C03
MFG Item Number
GMFJ600C03
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, GM Series
Item #
GMFJ600C03
Disconnect Switch, 3-P, 600A/600V,

GM Series Information

Lovato's GM Series fusible disconnect switches are available in seven different amperage ratings, ranging from 30 to 800 amps. Each disconnect switch in the GM series is UL98 compliant and rated for up to 200kA to provide high interrupting capacity. The compact design only takes up slightly more space than the fuses require.
Double break contacts on each individual pole and contacts on both sides of the fuse for each phase completely isolate the fuse in the off position, meaning a higher level of safety for the user.

Features
  • Compatible with Class CC, Class J and Class L fuse types
  • Positive opening operation for more reliable opening and closing
  • Mount in any position with screws or on DIN rail
  • Supports a wide variety of accessories
  • Handle and shaft options available for UL508A or NFPA79 compliance


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GMFJ600C03
Item Number GMFJ600C03
Manufacturer Lovato
Product Series GM
Family Series Lovato Disconnect Switches, GM Series
Poles 3
Current Rating 360 A
Operator Type Front
Mounting Panel
UL Class UL98
Max HP 230/240V 3PH 200 hp
Max HP 460/480V 3PH 400 hp
Max HP 600V 3PH 500 hp
Fusible Yes
Fuse Class J
Approvals CSA, cULus
Net Weight 28.66 lbs
Gross Weight 28.66 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved