KG210S11
Lovato Switches, K Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KG210S11

Lovato Switches, K Series
In stock
Item Number
KG210S11
MFG Item Number
KG210S11
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, K Series
Item #
KG210S11
1-Pedal Plastic Foot Switch 1N

K Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KG210S11
Item Number KG210S11
Manufacturer Lovato
Product Series K
Family Series Lovato Switches, K Series
Number of Pedals 1
Contacts 1NO, 1NC
Max Current 10 A
Terminal Type Screw Type
Housing Material Thermoplastic
Conduit Fitting M20
IP Rating IP54
Guarded Yes
Approvals cURus, EAC
Net Weight 3.1879 lbs
Gross Weight 3.1879 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved