KR100L11
Lovato Switches, K Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KR100L11

Lovato Switches, K Series
In stock
Item Number
KR100L11
MFG Item Number
KR100L11
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, K Series
Item #
KR100L11
1-Pedal Metal Foot Switch 1-N/O+

K Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KR100L11
Item Number KR100L11
Manufacturer Lovato
Product Series K
Family Series Lovato Switches, K Series
Number of Pedals 1
Contacts 1NO, 1NC
Max Current 10 A
Terminal Type Screw Type
Housing Material Aluminum
Conduit Fitting M20
IP Rating IP54
Guarded No
Approvals cURus, EAC
Net Weight 2.9674 lbs
Gross Weight 2.9674 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved