LPMLA7
Lovato Pilot Lights, LPML Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LPMLA7

Lovato Pilot Lights, LPML Series
In stock
Item Number
LPMLA7
MFG Item Number
LPMLA7
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, LPML Series
Item #
LPMLA7
Pilot Light, clr, 12VAC/DC, LED,

LPML Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LPMLA7
Item Number LPMLA7
Manufacturer Lovato
Product Series LPML
Family Series Lovato Pilot Lights, LPML Series
Push-to-Test No
Mounting Size (mm) 22 mm
Lamp Type LED
Lens Shape Flat Round
Lens Color Clear
Nominal Lamp Voltage 12 VAC, 12 VDC
Illumination Circuit Full Voltage
Terminal Type Screw
IP Rating IP20, IP66, IP67, IP69K
Gross Weight 0.04 lbs
Net Weight 0.04 lbs
Depth Behind Panel 1.6 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved