LPMLE6
Lovato Pilot Lights, LPML Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LPMLE6

Lovato Pilot Lights, LPML Series
In stock
Item Number
LPMLE6
MFG Item Number
LPMLE6
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, LPML Series
Item #
LPMLE6
Pilot Light, Blu, 120VAC, LED,

LPML Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LPMLE6
Item Number LPMLE6
Manufacturer Lovato
Product Series LPML
Family Series Lovato Pilot Lights, LPML Series
Push-to-Test No
Mounting Size (mm) 22 mm
Lamp Type LED
Lens Shape Flat Round
Lens Color Blue
Nominal Lamp Voltage 120 VAC
Illumination Circuit Full Voltage
Terminal Type Screw
IP Rating IP20, IP66, IP67, IP69K
Gross Weight 0.045 lbs
Net Weight 0.045 lbs
Depth Behind Panel 1.6 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved