LPXLPB3
Lovato Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LPXLPB3

Lovato Switches
In stock
Item Number
LPXLPB3
MFG Item Number
LPXLPB3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
LPXLPB3
Lamp Module, Blu, 18-30VAC/DC, LED,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LPXLPB3
Item Number LPXLPB3
Manufacturer Lovato
Family Series Lovato Switches
Type LED Lamp Holder
Color Green
Comments 12~30 VAC/VDC, Screw Clamp
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved