LPXLPB4
Lovato Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LPXLPB4

Lovato Switches
In stock
Item Number
LPXLPB4
MFG Item Number
LPXLPB4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
LPXLPB4
Lamp Module, Red, 18-30VAC/DC, LED

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LPXLPB4
Item Number LPXLPB4
Manufacturer Lovato
Family Series Lovato Switches
Type LED Lamp Holder
Color Red
Comments 12~30 VAC/VDC, Screw Clamp
Net Weight 0.0022 lbs
Gross Weight 0.022 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved