03737
MARS Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

03737

MARS Fans
In stock
Item Number
03737
MFG Item Number
03737
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
03737
1/3 HP 460V 1075 RPM COND MTR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 03737
Item Number 03737
Manufacturer MARS
Family Series MARS Fans
Operating Voltage 460 VAC
Nominal Voltage 480 VAC
Current Rating 1.2 A
Fan Speed 1,075 RPM
Bearing Type Ball
Rotation Reversible
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved