05105
MARS Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

05105

MARS Fans
In stock
Item Number
05105
MFG Item Number
05105
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
05105
1/15 HP 115V CCW 1550RPM

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 05105
Item Number 05105
Manufacturer MARS
Family Series MARS Fans
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Current Rating 1.1 A
Fan Speed 1,550 RPM
Bearing Type Ball
Rotation Counterclockwise
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved