05204
MARS Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

05204

MARS Fans
In stock
Item Number
05204
MFG Item Number
05204
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
05204
1/15 HP 230V CW 1550RPM

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 05204
Item Number 05204
Manufacturer MARS
Family Series MARS Fans
Operating Voltage 208 VAC, 230 VAC
Nominal Voltage 208 VAC, 240 VAC
Current Rating 0.6 A
Bearing Type Ball
Rotation Clockwise
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved