07494
MARS Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

07494

MARS Fans
In stock
Item Number
07494
MFG Item Number
07494
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
07494
10.0 CCW 1/4 HUB FRONT

Series Information

Specifications

Specifications
Manufacturer Part Number 07494
Item Number 07494
Manufacturer MARS
Family Series MARS Fans
Blade Diameter 10 "
Pitch Degree 20 "
Rotation Counterclockwise
Fan Speed 1,550 RPM
Bore Size 0.25 "
Wings 5
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved