21627
MARS Driver Tools
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

21627

MARS Driver Tools
In stock
Item Number
21627
MFG Item Number
21627
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Driver Tools, Series
Item #
21627
1/4 MAG NUT SETTER - 1/CD

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 21627
Item Number 21627
Manufacturer MARS
Family Series MARS Driver Tools
Bit Length 6 "
Bit Type Magnetic Nut Setter
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved