25800
MARS Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

25800

MARS Terminals
In stock
Item Number
25800
MFG Item Number
25800
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
25800
MARS BLUE WING NUT (50PK)

Series Information

Specifications

Specifications
Manufacturer Part Number 25800
Item Number 25800
Manufacturer MARS
Family Series MARS Terminals
Max Voltage 600 V
Max Temperature Rating 221 °F
Wire Type Copper to Copper
Color Blue
Style Standard
Package Type Bag
Package Quantity 50
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Size 14 AWG
Maximum Wire Size 6 AWG
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved