41102
MARS Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41102

MARS Fans
In stock
Item Number
41102
MFG Item Number
41102
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
41102
CSA2-0414 4.75 X7X1/2 CW WHEEL

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 41102
Item Number 41102
Manufacturer MARS
Family Series MARS Fans
Rotation Clockwise
Bore Size 0.5 "
Fan Speed 1,725 RPM
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved